Valve Washer Kit for 134, G134, 142 and G142
Classic Valve Washer Kit for 134, G134, 142 and G142
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model applications: Pfister series kitchen 134/g134 and lavatory 142/g142
- Pfister Pforever warranty covers finish & function for life
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 134, G134, 142 and G142
- Collection:
- Classic
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb