Side Spray Kit in Tuscan Bronze
Side Spray Kit in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in Polished Chrome (951-044A) and Stainless Steel (951-044S)
- Replacement side spray designed for the Wakely 34 faucets
- Tuscan Bronze finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Wakely™ 34 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Side Spray Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- Weight:
- 1.5 lb