Pfister

Wall Mount Handshower Arm Holder in Tuscan Bronze

Part #P973076Y  |  Manufacturer Part #973076Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Wall Mount

IAPMO Listed: No

NSF Certified: No

Trim Only: No

Type: Arm Holder

WaterSense Labeled: No