Wall Supply Drop Elbow with 1/2 in. IP Connections Satin Nickel

You last purchased this on
 
Pfister

Modern™ Wall Supply Drop Elbow with 1/2 in. IP Connections Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Modern™ Wall Supply Drop Elbow with 1/2 in. IP Connections Satin Nickel

  • Fast #
  • Part #P016170K
  • Item #2903273
  • Manufacturer Part #016-170K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • For use with handshowers
  • Requires Certification

Specifications

Collection:
Modern™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
IP
Faucet Connection Size:
1/2 in
Faucet Part Type:
Elbow
IAPMO Listed -:
Yes
WaterSense Labeled:
No