Washer for 15, 23, 26 and 03 Series
Washer for 15, 23, 26 and 03 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15, 23, 26, and 03 series
- Concealed deck washer
- Ashfield, Avalon, Florentino, Marielle, Portola, and Treviso collection
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 15, 23, 26 and 03 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb