Pfister

Waste Drain Plug in Polished Chrome

Part #P972011A  |  Manufacturer Part #972011A

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Stopper

GSA Approved: No

IAPMO Listed: No

NSF Certified: No