Weller™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze

Part #PLG49WR0Y  |  Item #7288067  |  Manufacturer Part #LG49WR0Y

$ 251.90 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fixed hub for smooth handle rotation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Three-hole installation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 8 in

Collection: Weller™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Height: 6-23/32 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9 Annex G]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/32 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

Type: PLG49WR0Y

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

cUPC Certified: Yes

Frequently Purchased Together

+
+
+
$0

This Item: Pfister Weller™ Two Handle Widespread Bathroom Sink Faucet in Tuscan Bronze / $251.90