1.8 gpm Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel

This product has been replaced by

Pfister Stainless Steel Single Handle Pull Down Kitchen Faucet
Pfister Single Handle Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #GT529-WH1S
You last purchased this on
 
Pfister

Wheaton™ 1.8 gpm Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Stainless Steel Single Handle Pull Down Kitchen Faucet
Pfister Single Handle Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #GT529-WH1S
Pfister

Wheaton™ 1.8 gpm Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529WHS
  • Item #4518155
  • Manufacturer Part #GT529-WHS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Wheaton™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection:
IPS
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
17-5/16 in
Spout Reach:
9-5/16 in
Spout Swivel:
360°
Spout Type:
Pull Down
Trim Only:
No