0 items

Pfister Virtue™ Widespread Lavatory Faucet with Double Lever Handle

PF049VT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Push and Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
  • Retail exclusive faucet
  • Three-hole installation
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 15 in
Collection
Virtue™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
5-3/16 in
Spout Type
Arc
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday