1.8 gpm 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle in Bronze
Wilmington™ 1.8 gpm 1-Hole Pull-Out Spray Kitchen Faucet with Single Lever Handle in Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pull-Out spray-head with toggle button to select spray or stream modes conveniently in the palm of your hand
- Pull-Out spray-head can be detached and extended for more efficient cleaning and rinsing
- Mid-arc spout to help provide easy access
- Includes decorative deck-plate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Wilmington™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-11/16 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Trim Only:
- No