Pfister

Wilmington™ 1.8 gpm 1 or 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Stainless Steel

Part #PLFWKP600S  |  Manufacturer Part #LF-WKP-600S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck-plate
  • Mid-arc spout to help provide easy access
  • Pull-Out spray-head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Pull-Out spray-head can be detached and extended for more efficient cleaning and rinsing

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Collection: Wilmington™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 6-13/32 in

Spout Reach: 8-7/32 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No