Pfister
Windsor 5-1/2 in. Acrylic Handle in Clear
Part #PS40741A | Item #58667 | Manufacturer Part #131499
Product Details
- Windsor
- For lavatory and tub/shower
- Quantity: 2
- Color/Finish: Clear
- Carded
Documents
Specifications
ADA Compliant: No
Collection: Windsor
Color Finish: Clear
Color Finish Category: Clear
Faucet Part Type: Handle
Handle Type: Knob
Length: 5-1/2 in
Material: Acrylic
Number of Handles: Single Handle
Type: PS40741A