2.2 gpm Pull-Down Kitchen Faucet in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Single Handle Pull Down Kitchen Faucet
Pfister Single Handle Pull Down Kitchen Faucet in Polished Chrome
Manufacturer Part #LG529-MCC
You last purchased this on
 
Pfister

Zuri™ 2.2 gpm Pull-Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Single Handle Pull Down Kitchen Faucet
Pfister Single Handle Pull Down Kitchen Faucet in Polished Chrome
Manufacturer Part #LG529-MCC
Pfister

Zuri™ 2.2 gpm Pull-Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PGT529MCC
  • Item #4518159
  • Manufacturer Part #GT529-MCC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pull-down spray head, select from 3 water settings conveniently in the palm of your hand
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • High arc spout for added clearance and reach
  • Compatible with 1 or 3-hole installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Zuri™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Height:
0 in
Faucet Material:
Metal
Flow Rate:
2.2 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Type:
Pull Down
Trim Only:
No