Pfister
Zuri™ Single Handle Pull Down Kitchen Faucet in Stainless Steel
Part #PLG529MCS | Item #7044154 | Manufacturer Part #LG529MCS
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Includes decorative deck-plate
- High arc spout for added clearance and reach
- Pull-Down spray-head, select from 3 water settings conveniently in the palm of your hand
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.3]
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Collection: Zuri™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Deck Plate Included: Yes
Drain Included: No
EcoLogo Certified: No
Faucet Connection Size: 1/2 in
Faucet Height: 24-13/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.8 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
Kitchen Faucet Type: [Single Handle, Pull Down]
Lead Law Compliant: Yes
Maximum Deck Thickness: 2 in
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Handles: Single Handle
Number of Holes: 3 Hole
Showerhead Function: Multi
Side Spray: No
Spout Height: 7-31/32 in
Spout Reach: 8-17/32 in
Spout Swivel: 360°
Spout Type: [High Arc, Swivel]
Spray Type: [Pause, Spray, Stream]
Supply Lines Included: No
Trim Only: No
UL Listed: No
Width: 10-1/2 in