1 in. Forged Brass Full Port Sweat 600# Ball Valve

You last purchased this on
 
PROFLO®

PFR858 1 in. Forged Brass Full Port Sweat 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFR858 1 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #LIN290528MS
  • Item #4663260
  • Manufacturer Part #290528
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI Z1157-2014e1
ASTM:
ANSI 61
Collection:
PFR858
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Length (in):
4-33/100 in
Handle Material:
Steel
Handle Type:
Lever
Height:
1-17/20 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-11/25 in
Material:
Forged Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Pressure Class:
600#
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
WaterSense Labeled:
No