PGS
Ceramic Briquettes for A-Series Grill in Off White
Part #AMR84 | Item #4624700 | Manufacturer Part #MR84
Product Details
- Replacement briquettes for PGS Grills
- Even heat distribution
- Self-cleaning
- Prevent grease flare-ups
- Can be used on all gas grills
Specifications
Application: Commercial
Automatic Shut-Off: No
Color Finish: Taupe
Color Finish Category: Neutrals
Indoor Outdoor: Outdoor
Material: Ceramic
Number Of Pieces: 84 Piece
Origin: Global
Type: AMR84
Weight: 13
Width: 3 in