Phantom Stainless Steel 24 5.6W LED SCONCE

WWSW1611SS

Manufacturer Part #: WS-W1611-SS

Type

WWSW1611SS

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Aluminum or 316 Marine Grade Stainless Steel construction with Mitered cut white silk-screened glass.
  • ADA compliant, low profile design.
  • Electronic transformer located inside of 4in junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 60,000, Color Temp: 3000K.
  • Standards: ETL, cETL & IP44 rated for wet locations.

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Bulb Type
LED
Collection
Phantom
Color Rendering Index CRI
90
Dimmable
Yes
ETL Listed
Yes
Height
11 in
Indoor Outdoor
Outdoor
Installation Type
Outdoor
Lumens
491
Lumens per Watt LPW
41
Number Of Hours
60000
Number Of Lights
1
Power Source
Hardwired
Type
WWSW1611SS
UL Listed
No
Volts
120V
Watts
12
Width
4-13/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday