PHD Manufacturing

1-1/4 in. Clevis Hanger

Part #P442CPH  |  Manufacturer Part #442 0125CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Epoxy

Color Finish: Copper

FM Approved: No

Fits Pipe Size: 1-1/4 in

Material: Carbon Steel

UL Listed: No