1-3/8 x 2-3/4 in. Plain Malleable Iron and Stainless Steel Ceiling Flange
1-3/8 x 2-3/4 in. Plain Malleable Iron and Stainless Steel Ceiling Flange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to provide a means for attaching hanger rod to wood beams or ceilings
Documents
Specifications
- Coating:
- Plain
- Length:
- 2-3/4 in
- Material:
- Malleable Iron, Stainless Steel
- Material Type:
- 304, 316
- Product Type:
- Ceiling Flange
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 18 lb
- Width:
- 1-3/8 in