1-5/8 x 1-5/8 in. x 20 ft. #1012A 12 Gauge Double Pre-Galvanized Strut

Part #P1012APG20  |  Item #7288958  |  Manufacturer Part #S1012APG

Call for Pricing EACH

Length:

20 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

FM Approved: No

Gauge: 12

Height: 1-5/8 in

Length: 20 ft

Material: [Carbon Steel, Aluminum, Stainless Steel]

UL Listed: No

Width: 1-5/8 in