10 in. Electrogalvanized Low Carbon Steel Pipe Clamp
10 in. Electrogalvanized Low Carbon Steel Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- Coating:
- Electrogalvanized
- Diameter - Outside:
- 10-3/4 in
- Fits Pipe Size:
- 10 in
- Gauge (metal):
- 11 ga
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Low Carbon Steel
- Product Type:
- Pipe Clamp
- Weight:
- 1.43 lb
- Work Load Limit:
- 1000 lb