0 items

PHD Manufacturing #1012 Pre-Galvanized Strut

P1012PG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Pre-Galvanized
FM Approved
No
Gauge
12
Height
1-5/8 in
Length
20 ft
Material
Aluminum, Carbon Steel, Stainless Steel
UL Listed
No
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday