1/2 in. Clevis Hanger

Part #P451FEGD  |  Item #4852343  |  Manufacturer Part #451F0050EG

Call for Pricing EACH

Fits Pipe Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Electro Galvanized

FM Approved: Yes

Fits Pipe Size: 1/2 in

Material: Carbon Steel

UL Listed: Yes