1/2 in. Copper Ceiling Flange

Part #P942CPD  |  Item #7300335  |  Manufacturer Part #9420050CP

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #P942CPCItem #1429789Mfr. Part #942 0037CP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #P942CPDItem #7300335Mfr. Part #9420050CP

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2-3/4 in

Material: Copper

NSF Certified: No

UL Listed: No