1/2 in. Electro-galvanized Aluminum Strut Nut with Spring

Part #PH3108  |  Item #1365712

Call for Pricing EACH

Inside Diameter:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Inside Diameter: 1/2 in

Material: Aluminum

Thread Size: 12.7 mm