1/2 in. Electro Galvanized Malleable Iron Ceiling Flange
1/2 in. Electro Galvanized Malleable Iron Ceiling Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Electrogalvanized
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Malleable Iron, Stainless Steel