8 in. Electrogalvanized Hardened Steel and Malleable Iron Beam Clamp

You last purchased this on
 
PHD Manufacturing

8 in. Electrogalvanized Hardened Steel and Malleable Iron Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

8 in. Electrogalvanized Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P3541050EGD
  • Item #5058829
  • Manufacturer Part #354 1050EG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69
Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
8 in
Height:
1-1/2 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Material:
Hardened Steel, Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
1/2 in
UL Listed:
Yes
Width:
1-11/16 in
Work Load Limit:
500 lb