2-1/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

You last purchased this on
 
PHD Manufacturing

Fig 2416 2-1/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 2416 2-1/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2416EG218
  • Item #1430175
  • Manufacturer Part #S2416AEG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Cast Iron Soil Pipe
Coating:
Pre-Galvanized
Collection:
Fig 2416
Fits Pipe Size:
2-1/8 in
Gauge (metal):
12 ga
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Work Load Limit:
125 lb