2 in. Copper Extension Split Clamp 2 Piece

Part #P512CPK  |  Item #7300326  |  Manufacturer Part #5120200CP

Call for Pricing EACH

Fits Pipe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Epoxy

Color Finish: Copper

Color Finish Category: Copper Tones

FM Approved: No

Fits Pipe Size: 2 in

Material: Malleable Iron

Number Of Pieces: 2 Piece

Product Type: Clamp

UL Listed: No