PHD Manufacturing 3-Hole Electro Galvanized Extension Split Pipe Clamp 2-Piece

P512CP

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Electro-Galvanized
Diameter
1/2 in
FM Approved
No
Height
2-5/16 in
Material
Stainless Steel
Number Of Pieces
2 Piece
UL Listed
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday