PHD Manufacturing

3 in. Standard Clevis Plain Hanger Black

Part #P450PLM  |  Manufacturer Part #450 0300PL

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 3 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Low Carbon Steel

UL Listed: Yes