2 x 2 in. Electrogalvanized Carbon Steel Corner Bracket

You last purchased this on
 
PHD Manufacturing

Fig. 925 2 x 2 in. Electrogalvanized Carbon Steel Corner Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig. 925 2 x 2 in. Electrogalvanized Carbon Steel Corner Bracket

  • Fast #
  • Part #P925EGCD
  • Item #1424890
  • Manufacturer Part #925 1037EG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP 58 Type 34, ANSI SP 69
Coating:
Electrogalvanized
Collection:
Fig. 925
Height:
2 in
Length:
2 in
MSS:
MSS SP- 69, MSS SP-58 Type 34
Material:
Carbon Steel
Product Type:
Angle Bracket
Weight:
0.5 lb
Work Load Limit:
500 lb