3/8 in. Copper Ceiling Flange

You last purchased this on
 
PHD Manufacturing

3/8 in. Copper Ceiling Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

3/8 in. Copper Ceiling Flange

  • Fast #
  • Part #P942CPC
  • Item #1429789
  • Manufacturer Part #942 0037CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Copper
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Flange
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Malleable Iron
NSF Certified:
No
UL Listed:
No