3/8 in. Electro Galvanized Low Carbon Steel Side Beam Angle Bracket

You last purchased this on
 
PHD Manufacturing

Fig 920 3/8 in. Electro Galvanized Low Carbon Steel Side Beam Angle Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

Fig 920 3/8 in. Electro Galvanized Low Carbon Steel Side Beam Angle Bracket

  • Fast #
  • Part #P920EGC
  • Item #1428846
  • Manufacturer Part #920 1037EG
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 34, ANSI SP-69
Application:
Concrete, Steel, Wood
Coating:
Electrogalvanized
Collection:
Fig 920
Diameter:
3/8 in
Height:
2-1/8 in
Length:
2-1/8 in
MSS:
MSS SP-58 Type 34
Material:
Carbon Steel
Product Type:
Side Beam Bracket
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.52 lb
Work Load Limit:
580 lb