3/8 x 10 in. Steel Coach Screw Rod

You last purchased this on
 
PHD Manufacturing

3/8 x 10 in. Steel Coach Screw Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
PHD Manufacturing

3/8 x 10 in. Steel Coach Screw Rod

  • Fast #
  • Part #P40PLC10
  • Item #1425290
  • Manufacturer Part #040 3710PL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Plain
Length:
10 in
Material:
Steel
Rod Size (in):
3/8 in