PHD Manufacturing

5/8 in. Universal Malleable Iron Beam Clamp with Locknut

Part #P350PLE  |  Manufacturer Part #350 0062PL

Diameter:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI SP-69, ANSI SP-58]

Coating: Electro-galvanized

Diameter: 5/8 in

FM Approved: No

Fits Pipe Size: 3/4 in

Height: 1-7/8 in

Material: Malleable Iron

Rod Size In : 5/8 in

UL Listed: No

Work Load Limit: 440