6 in. 4- Hole Electro-Galvanized Strut Post Base for 1-5/8 in. Strut

Part #P6025EG  |  Item #1427363  |  Manufacturer Part #S6025 EG

Call for Pricing EACH

Width:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Coating: Electro-Galvanized

Height: 6 in

Material: Low Carbon Steel

Width: 6 in