6 in. 4- Hole Electro-Galvanized Strut Post Base for Double 1-5/8 in. Strut
6 in. 4- Hole Electro-Galvanized Strut Post Base for Double 1-5/8 in. Strut
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Electrogalvanized
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Carbon Steel
- Thickness:
- 0.25 in
- UL Listed:
- No
- Width:
- 6 in