PHD Manufacturing Figure 670F Electro-Galvanized Carbon Steel with Felt Lined J-Hanger

P970FEG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP 58, ANSI SP 69
Application
Piping
Coating
Electrogalvanized
Collection
Figure 670F
FM Approved
No
Fits Pipe Size
5 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Product Type
Felt Liner, J-Hanger
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday