0 items

PHD Manufacturing Electro Galvanized Malleable Iron Ceiling Flange

P941EG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Electro Galvanized
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Malleable Iron, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday