0 items

PHD Manufacturing Electrogalvanized Extension Split Clamp

P510REG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 58, ANSI 69
Coating
Electro-Galvanized
FM Approved
No
Fits Pipe Size
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Malleable Iron, Stainless Steel
Type
Clamps
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday