PHD Manufacturing Extension Split Clamp

P510REG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Color Finish
Electrogalvanized, Plain
FM Approved
No
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58 Type 12, MSS SP-69 Type 12
Material
Malleable Iron, Stainless Steel
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday