12 in. Electrogalvanized Carbon Steel Channel Strut Bracket
Fig 6132 12 in. Electrogalvanized Carbon Steel Channel Strut Bracket
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Fig 6132
- Height:
- 4-5/8 in
- Length:
- 12 in
- Material:
- Carbon Steel
- Product Type:
- Channel Bracket
- UL Listed:
- No
- Weight:
- 2.93 lb
- Width:
- 2 in
- Work Load Limit:
- 600 lb