PHD Manufacturing Plain Riser Clamp

P550PL

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for supporting and stabilizing vertical pipe runs
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • Easy and versatile to install and service
  • Every Climatuff® compressor is designed and manufactured to exacting specifications
  • Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Fits Pipe Size
2 in
Length
10-1/4 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Low Carbon Steel
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday