30 in. x 100 ft. Screen in Charcoal

You last purchased this on
 
Phifer

30 in. x 100 ft. Screen in Charcoal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phifer

30 in. x 100 ft. Screen in Charcoal

  • Fast #
  • Part #P3000959
  • Item #5172721
  • Manufacturer Part #3000959
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Offers good air ventilation
  • Durable aluminum finish
  • Offers good outward visibility
  • Made in the USA
  • Requires Certification

Specifications

Application:
Windows, Doors
Color Finish Name:
Charcoal
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Aluminum
Thickness:
.011 in
Type:
P3000959
Width:
30 in