36 in. Screen in Black
36 in. Screen in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blocks up to 80% of the sun's heat and glare
- Mildew and fade resistant
- Offers good outward visibility
- Made in the USA
Specifications
- Application:
- Windows, Doors
- Color Finish Name:
- Black
- Installation Type:
- Vertical Mount
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Mesh Size:
- 17 x 14
- Thickness:
- .025 in
- Type:
- P3000048
- Width:
- 36 in