48 in. Screen in Black

You last purchased this on
 
Phifer

48 in. Screen in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phifer

48 in. Screen in Black

  • Fast #
  • Part #P3004041
  • Item #5172715
  • Manufacturer Part #3004041
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blocks up to 80% of the sun's heat and glare
  • Mildew and fade resistant
  • Offers good outward visibility
  • Made in the USA
  • Requires Certification

Specifications

Application:
Windows, Doors
Color Finish Name:
Black
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Plastic
Material Type:
Polyester
Mesh Size:
17 x 14
Thickness:
.025 in
Type:
P3004041
Width:
48 in