48 in. Screen in Brite Aluminum

You last purchased this on
 
Phifer

48 in. Screen in Brite Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phifer

48 in. Screen in Brite Aluminum

  • Fast #
  • Part #P3000739
  • Item #5172722
  • Manufacturer Part #3000739
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offers good air ventilation
  • Durable aluminum finish
  • Offers good outward visibility
  • Made in the USA
  • Requires Certification

Specifications

Application:
Windows, Doors
Color Finish Name:
Brite Aluminum
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Aluminum
Thickness:
0.011 in
Type:
P3000739
Width:
48 in