675 ft. Spline Screen in Black

You last purchased this on
 
Phifer

675 ft. Spline Screen in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Phifer

675 ft. Spline Screen in Black

  • Fast #
  • Part #P3007693
  • Item #5172730
  • Manufacturer Part #3007693
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Serrated screen retainer
  • For replacing screening
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
1/4 in
Length:
675 ft
Material:
Plastic
Material Type:
Vinyl
Type:
P3007693