72 in. Fiberglass Charcoal
72 in. Fiberglass Charcoal
Frequently Purchased Together
Product Details
- Designed to withstand all climates and salt water
- Stronger than standard insect screening
- For large openings such as pool and patio enclosures
- Made in the USA
Specifications
- Application:
- Porch, Pool Enclosure
- Coating:
- Vinyl
- Color Finish Name:
- Charcoal
- Length:
- 100 ft
- Material:
- Fiberglass
- Mesh Size:
- 18 x 14
- Thickness:
- 0.013 in
- Width:
- 72 in